Shop All Weld & Self-Clinching Studs
Unicorp
Self-Clinching Stud, 3 mm, 10 mm, Pilot Pin Flush, Stainless Steel
Mfr # ETPS-3MM-10
Zoro # G7995146
product price: $5.49
/ea
Sold in multiples of 10 for $54.90
$54.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pilot Pin Flush
- Thread Size 3 mm
- Stud Length 10 mm
- Threaded Rod Material Stainless Steel
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # ETPS-3MM-10
- Zoro # G7995146
- Country of Origin United States
- Category Weld & Self-Clinching Studs
Dimensions
Thread Size | 3 mm |
Stud Length | 10 mm |
Details
Item | Self-Clinching Stud |
Type | Pilot Pin Flush |
Threaded Rod Material | Stainless Steel |
System of Measurement | Metric |
Description
SelfClinching Pilot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 5/8 in Bore Dia. (HO-162SS)
- PRIMELINE TOOLS Screw Anchor, 1-1/4" L, 50 PK (MP10533)
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 25 PK (U01062.050.0100)
- ZORO SELECT Spacer, #6 Screw Size, Plain Aluminum, 5/8 in Overall Lg, 0.14 in Inside Dia, 10 PK (CRF041066GR)
- UNICORP Self-Clinching Stud, #10-32, 1/2 in, Captive Stud Flush, Steel, Zinc Plated Finish (EFH-032-8)
- UNICORP Self-Clinching Stud, #8-32, 3/8 in, Captive Stud Flush, Steel, Zinc Plated Finish (EFH-832-6)
- NELSON STUD WELDING Weld Stud, #6-32, 3/8 in, TFTC Flanged Threaded, Steel, Copper Plated Finish, 1000 PK (101-208-217-G1000)
- NEWPORT FASTENERS Weld Screw, #10-24, 1/2 in, Bottom Projection, Steel, Plain Finish, 3000 PK (113465)
- ZORO SELECT Multi-Material Screws, 3/8-16x1 1, PK500, 3/8-16 x 1 1/4 in, 1 1/4 in, Projections Under Head, Steel (3720WB)
- NELSON STUD WELDING Weld Stud, #6-32, 3/8 in, TFTC Flanged Threaded, Steel, Copper Plated Finish, 100 PK (101-208-217-G100)
- NELSON STUD WELDING Weld Stud, 5/16"-18, 3/4 in, CFL, Steel, Plain Finish, 100 PK (101-010-062-G100)
- Unicorp Weld & Self-Clinching Studs