Shop All Weld & Self-Clinching Studs
Unicorp
Self-Clinching Stud, 1/8", 0.625", Pilot Pin Flush, Stainless Steel
Mfr # ETPS-125-10
Zoro # G7998908
product price: $5.49
/ea
Sold in multiples of 10 for $54.90
$54.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pilot Pin Flush
- Thread Size 1/8"
- Stud Length 0.625"
- Threaded Rod Material Stainless Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # ETPS-125-10
- Zoro # G7998908
- Country of Origin United States
- Category Weld & Self-Clinching Studs
Dimensions
Thread Size | 1/8" |
Stud Length | 0.625" |
Details
Item | Self-Clinching Stud |
Type | Pilot Pin Flush |
Threaded Rod Material | Stainless Steel |
System of Measurement | Inch |
Description
SelfClinching Pilot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, 5/16"-18, Stainless Steel, Plain, 0.66 in Ht, 1-1/4 in Max Wing Span, 5 PK (U55810.031.0001)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 5/8 in Wd, White (190821)
- MIDWEST FASTENER Hanger Bolt, 1/4 in Thread to 1/4"-20 Thread, 4 in, Steel, Plain Finish, 20 PK (68442)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Plain Steel, 5/8 in Length, 10 PK (72313)
- UNICORP Self-Clinching Stud, #10-32, 1/2 in, Captive Stud Flush, Steel, Zinc Plated Finish (EFH-032-8)
- UNICORP Self-Clinching Stud, #8-32, 3/8 in, Captive Stud Flush, Steel, Zinc Plated Finish (EFH-832-6)
- UNICORP Self-Clinching Stud, 1/4"-20, 1 in, Captive Stud Flush, Stainless Steel (EFHS-0420-16)
- ZORO SELECT Weld Stud, 1/4"-20, 0.953 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAK4)
- NELSON STUD WELDING Weld Stud, 3/8"-16, 1 1/8 in, CFL, 18-8 Stainless Steel, Plain Finish, 100 PK (101-010-343-G100)
- ZORO SELECT Weld Stud, #6-32, 0.672 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAL1)
- H&S AUTOSHOT Weld & Self-Clinching Stud, 2.2 mm, Replacement Stud (1001)
- Unicorp Weld & Self-Clinching Studs