Shop All Weld & Self-Clinching Studs
Unicorp
Self-Clinching Stud, 1/8", 0.625", Pilot Pin Flush, Stainless Steel
Mfr # ETP4-125-10
Zoro # G8035073
product price: $5.59
/ea
Sold in multiples of 10 for $55.90
$55.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pilot Pin Flush
- Thread Size 1/8"
- Stud Length 0.625"
- Threaded Rod Material Stainless Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # ETP4-125-10
- Zoro # G8035073
- Country of Origin United States
- Category Weld & Self-Clinching Studs
Dimensions
Thread Size | 1/8" |
Stud Length | 0.625" |
Details
Item | Self-Clinching Stud |
Type | Pilot Pin Flush |
Threaded Rod Material | Stainless Steel |
System of Measurement | Inch |
Description
SelfClinching Pilot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nut Insert, 5/16"-18 Thrd Sz, 0.615 in L, Aluminum, Plain, 25 PK (U64070.031.0001)
- ZORO SELECT M4-0.70 x 5 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.040.0005)
- ZORO SELECT Nail, Brass, 1 1/4 In L, PK250 (1VZU4)
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 3/8 in L, Aluminum Plain, 1/4" Hex W (FC2102-632-A)
- UNICORP Self-Clinching Stud, #8-32, 3/8 in, Captive Stud Flush, Steel, Zinc Plated Finish (EFH-832-6)
- UNICORP Self-Clinching Stud, 1/8", 0.375", Pilot Pin Flush, Stainless Steel (ETPS-125-6)
- UNICORP Self-Clinching Stud, 3/16", 1", Pilot Pin Flush, Stainless Steel (ETP4-187-16)
- NELSON STUD WELDING Weld Stud, #8-32, 3/8 in, TFTC Flanged Threaded, Steel, Copper Plated Finish, 100 PK (101-208-231-G100)
- NELSON STUD WELDING Weld Stud, 3/8"-16, 1 1/4 in, CFL, 18-8 Stainless Steel, Plain Finish, 1000 PK (101-010-344-G1000)
- NEWPORT FASTENERS Self-Clinching Stud, #10-32, 1-1/4", Self Clinching, Stainless Steel; 18-8, Plain Finish, 6000 PK (782998)
- ZORO SELECT Weld Stud, 1/4"-20, 0.375 in, Top Projection, Steel, PlainFinish, 2000 PK (1406WT)
- Unicorp Weld & Self-Clinching Studs