Shop All Weld & Self-Clinching Studs
Unicorp
Self-Clinching Stud, 1/8", 0.375", Pilot Pin Flush, Stainless Steel
Mfr # ETPS-125-6
Zoro # G7996668
product price: $5.49
/ea
Sold in multiples of 10 for $54.90
$54.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pilot Pin Flush
- Thread Size 1/8"
- Stud Length 0.375"
- Threaded Rod Material Stainless Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # ETPS-125-6
- Zoro # G7996668
- Country of Origin United States
- Category Weld & Self-Clinching Studs
Dimensions
Thread Size | 1/8" |
Stud Length | 0.375" |
Details
Item | Self-Clinching Stud |
Type | Pilot Pin Flush |
Threaded Rod Material | Stainless Steel |
System of Measurement | Inch |
Description
SelfClinching Pilot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , 316 Stainless Steel Plain Finish, 25 PK (Z0462-316)
- PRIME-LINE Socket Set Screw #10-24 X 1/4in Black Oxide Coated Steel 25PK (9183179)
- ZORO SELECT Cotter Pin, HammLock, 3/16"Dx1-1/2" L, PK50 (U39351.018.0150)
- ZORO SELECT Hex Nut, 1-1/2"-12, Steel, Grade 5, Black Oxide, 1-9/32 in Ht, 5 PK (U01120.150.0002)
- UNICORP Self-Clinching Stud, #10-32, 1/2 in, Captive Stud Flush, Steel, Zinc Plated Finish (EFH-032-8)
- UNICORP Self-Clinching Stud, #8-32, 3/8 in, Captive Stud Flush, Steel, Zinc Plated Finish (EFH-832-6)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 3/4 in, CFL, 18-8 Stainless Steel, Plain Finish, 100 PK (101-010-316-G100)
- NEWPORT FASTENERS Self-Clinching Stud, #10-32, 1-1/4", Self Clinching, Stainless Steel; 18-8, Plain Finish, 6000 PK (782998)
- NEWPORT FASTENERS #10-24 x 1/2 Flanged Capacitor Discharge Welding Studs , Quantity: 100 pieces, 100PK (NFV22102-100)
- NELSON STUD WELDING Weld Stud, #10-32, 3/4 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 100 PK (101-208-362-G100)
- NELSON STUD WELDING Weld Stud, #6-32, 3/8 in, TFTC Flanged Threaded, Steel, Copper Plated Finish, 100 PK (101-208-217-G100)
- Unicorp Weld & Self-Clinching Studs