Shop All Weld & Self-Clinching Studs
Unicorp
Self-Clinching Stud, 1/4"-20, 1 in, Captive Stud Flush, Stainless Steel
Mfr # EFHS-0420-16
Zoro # G8006644
product price: $5.59
/ea
Sold in multiples of 10 for $55.90
$55.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Captive Stud Flush
- Thread Size 1/4"-20
- Threaded Rod Material Stainless Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # EFHS-0420-16
- Zoro # G8006644
- Country of Origin United States
- Category Weld & Self-Clinching Studs
Dimensions
Thread Size | 1/4"-20 |
Stud Length | 1 in |
Details
Item | Self-Clinching Stud |
Type | Captive Stud Flush |
Threaded Rod Material | Stainless Steel |
System of Measurement | Inch |
Description
SelfClinching Flush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 10 PK (M04100.160.0070)
- MIDWEST FASTENER Hanger Bolt, 1/4 in Thread to 1/4"-20 Thread, 3 1/2 in, 18-8 Stainless Steel, Plain Finish, 8 PK (71121)
- ZORO SELECT Tab Weld Nut, 3/8"-16, Stainless Steel, 5/8 in Wd, 1-1/8 in Lg, 9/64 in Ht, 10 PK (1LAF3)
- ZORO SELECT Carriage Bolt, 1/4-20x2 3/4 L, Pk100 (U08305.025.0275)
- UNICORP Self-Clinching Stud, #10-32, 1/2 in, Captive Stud Flush, Steel, Zinc Plated Finish (EFH-032-8)
- UNICORP Self-Clinching Stud, #8-32, 3/8 in, Captive Stud Flush, Steel, Zinc Plated Finish (EFH-832-6)
- NELSON STUD WELDING Weld Stud, 3/8"-16, 3/4 in, CFL, 18-8 Stainless Steel, Plain Finish, 100 PK (101-010-340-G100)
- ZORO SELECT Weld Stud, 1/4"-20, 2.078 in, Bottom Projection, Steel, PlainFinish, 1000 PK (1432WB)
- NELSON STUD WELDING Weld Stud, #8-32, 1/2 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 1000 PK (101-208-332-G1000)
- ZORO SELECT Weld Stud, #10-32, 1.063 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAL4)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 1 1/2 in, CFL, 18-8 Stainless Steel, Plain Finish, 100 PK (101-010-324-G100)
- Unicorp Weld & Self-Clinching Studs