Shop All Weld & Self-Clinching Studs
Unicorp
Self-Clinching Stud, 1/4", 0.750", Pilot Pin Flush, Stainless Steel
Mfr # ETPS-250-12
Zoro # G7998892
product price: $5.49
/ea
Sold in multiples of 10 for $54.90
$54.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pilot Pin Flush
- Thread Size 1/4"
- Stud Length 0.750"
- Threaded Rod Material Stainless Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # ETPS-250-12
- Zoro # G7998892
- Country of Origin United States
- Category Weld & Self-Clinching Studs
Dimensions
Thread Size | 1/4" |
Stud Length | 0.750" |
Details
Item | Self-Clinching Stud |
Type | Pilot Pin Flush |
Threaded Rod Material | Stainless Steel |
System of Measurement | Inch |
Description
SelfClinching Pilot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16" x 2" Zinc Plated Steel Dowel Screws 100PK (50914)
- SPOTNAILS Staples, 18 ga, Narrow Crown, 1/2 in Leg L, Steel (3804PG)
- ZORO SELECT Sheet Metal Screw, #7 x 1/2 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK (SMSPI0-700500-100P)
- ZORO SELECT Nylon Insert Lock Nut, #10-32, Steel, Grade 2, Zinc Plated, 15/64 in Ht, 100 PK (U12380.019.0002)
- UNICORP Self-Clinching Stud, 3/16", 1", Pilot Pin Flush, Stainless Steel (ETP4-187-16)
- UNICORP Self-Clinching Stud, 1/8", 0.375", Pilot Pin Flush, Stainless Steel (ETPS-125-6)
- UNICORP Self-Clinching Stud, #8-32, 3/8 in, Captive Stud Flush, Steel, Zinc Plated Finish (EFH-832-6)
- NELSON STUD WELDING Weld Stud, #8-32, 3/8 in, TFTC Flanged Threaded, Steel, Copper Plated Finish, 1000 PK (101-208-231-G1000)
- NELSON STUD WELDING Weld Stud, #8-32, 1/2 in, TFTC Flanged Threaded, Steel, Copper Plated Finish, 100 PK (101-208-232-G100)
- NEWPORT FASTENERS Self-Clinching Stud, #10-32, 1-1/4", Self Clinching, Stainless Steel; 18-8, Plain Finish, 6000 PK (782998)
- ZORO SELECT Weld Stud, 1/4"-20, 1.328 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAN5)
- Unicorp Weld & Self-Clinching Studs