Shop All Weld & Self-Clinching Studs
Unicorp
Self-Clinching Stud, 1/4", 0.625", Pilot Pin Flush, Stainless Steel
Mfr # ETP4-250-10
Zoro # G8036674
product price: $5.49
/ea
Sold in multiples of 10 for $54.90
$54.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pilot Pin Flush
- Thread Size 1/4"
- Stud Length 0.625"
- Threaded Rod Material Stainless Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # ETP4-250-10
- Zoro # G8036674
- Country of Origin United States
- Category Weld & Self-Clinching Studs
Dimensions
Thread Size | 1/4" |
Stud Length | 0.625" |
Details
Item | Self-Clinching Stud |
Type | Pilot Pin Flush |
Threaded Rod Material | Stainless Steel |
System of Measurement | Inch |
Description
SelfClinching Pilot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-28 x 3/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 15 PK (37683)
- ALLSTAR Weld Nut, 1/2"-13, 25 PK (ALL18552-25)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 100 PK (M07000.060.0035)
- ZORO SELECT Spring Pin, HD Coiled, 3/8inx1-1/2in, PK5 (U51431.037.0150)
- UNICORP Self-Clinching Stud, 1/8", 0.375", Pilot Pin Flush, Stainless Steel (ETPS-125-6)
- UNICORP Self-Clinching Stud, #8-32, 3/8 in, Captive Stud Flush, Steel, Zinc Plated Finish (EFH-832-6)
- UNICORP Self-Clinching Stud, 3/16", 1", Pilot Pin Flush, Stainless Steel (ETP4-187-16)
- KANEBRIDGE 3/8-16X1 Self Clinching Stud Full Thread Hardened Steel Heat Zinc Bake, Pkg of 500 (3716SCN)
- NELSON STUD WELDING Weld Stud, #8-32, 3/8 in, TFTC Flanged Threaded, Steel, Copper Plated Finish, 1000 PK (101-208-231-G1000)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 3/4 in, CFL, Steel, Plain Finish, 100 PK (101-010-003-G100)
- ZORO SELECT Multi-Material Screws, 3/8-16x1 1, PK500, 3/8-16 x 1 1/4 in, 1 1/4 in, Projections Under Head, Steel (3720WB)
- Unicorp Weld & Self-Clinching Studs