Shop All Weld & Self-Clinching Studs
Unicorp
Self-Clinching Stud, 1/4", 0.5", Pilot Pin Flush, Stainless Steel
Mfr # ETP4-250-8
Zoro # G8036342
product price: $5.55
/ea
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pilot Pin Flush
- Thread Size 1/4"
- Stud Length 0.5"
- Threaded Rod Material Stainless Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # ETP4-250-8
- Zoro # G8036342
- Country of Origin United States
- Category Weld & Self-Clinching Studs
Dimensions
Thread Size | 1/4" |
Stud Length | 0.5" |
Details
Item | Self-Clinching Stud |
Type | Pilot Pin Flush |
Threaded Rod Material | Stainless Steel |
System of Measurement | Inch |
Description
SelfClinching Pilot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #10-24 x 3/4 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91610)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.406 in Flange Dia., 0.529 in L, Aluminum, 100 PK (U69316.019.0081)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.375 In x4 In L (WWG-CLPS-146)
- GRIP-RITE Collated Siding Nail, 2 in L, 15 Degrees (MAXC62820)
- UNICORP Self-Clinching Stud, 3/16", 1", Pilot Pin Flush, Stainless Steel (ETP4-187-16)
- UNICORP Self-Clinching Stud, #8-32, 3/8 in, Captive Stud Flush, Steel, Zinc Plated Finish (EFH-832-6)
- UNICORP Self-Clinching Stud, 1/8", 0.375", Pilot Pin Flush, Stainless Steel (ETPS-125-6)
- ZORO SELECT Weld Stud, 5/16"-18, 0.75 in, Top Projection, Steel, Black OxideFinish, 50 PK (1LAP5)
- ZORO SELECT Weld Stud, #10-24, 1/2 in, Right-Angle, Steel, Black OxideFinish, 25 PK (1LAR4)
- NEWPORT FASTENERS #6-32 x 1/2 Flanged Capacitor Discharge Welding Studs , Quantity: 5000 pieces, 5000PK (NFV20062-5000)
- NELSON STUD WELDING Weld Stud, 5/16"-18, 3/4 in, CFL, Steel, Plain Finish, 100 PK (101-010-062-G100)
- Unicorp Weld & Self-Clinching Studs