Shop All Weld & Self-Clinching Studs
Unicorp
Self-Clinching Stud, #10-24, 5/8 in, Captive Stud Flush, Steel, Zinc Plated Finish
Mfr # EFH-024-10
Zoro # G7998628
Sold in multiples of 10 for $154.90
$154.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Captive Stud Flush
- Threaded Rod Material Steel
- System of Measurement Inch
- Threaded Rod Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # EFH-024-10
- Zoro # G7998628
- Country of Origin United States
- Category Weld & Self-Clinching Studs
Dimensions
Thread Size | #10-24 |
Stud Length | 5/8 in |
Details
Item | Self-Clinching Stud |
Type | Captive Stud Flush |
Threaded Rod Material | Steel |
System of Measurement | Inch |
Threaded Rod Finish | Zinc Plated |
Description
SelfClinching Flush
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Hitch Pin Red Hd, 5/8" x 4-1/4", Clip (HPR-0625-4250)
- ZORO SELECT 3/4"-16 Socket Head Cap Screw, Black Oxide Steel, 5 in Length, 5 PK (U07040.075.0500)
- ZORO SELECT Dowel Pin, Std, SS, M1.5x20mm L, PK50 (DP7X01520h8-050P1)
- MIDWEST FASTENER #10-24 x 1-3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (54689)
- UNICORP Self-Clinching Stud, #10-32, 1/2 in, Captive Stud Flush, Steel, Zinc Plated Finish (EFH-032-8)
- UNICORP Self-Clinching Stud, #8-32, 3/8 in, Captive Stud Flush, Steel, Zinc Plated Finish (EFH-832-6)
- NELSON STUD WELDING Weld Stud, #10-32, 5/8 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 100 PK (101-208-361-G100)
- ATRO ENGINEERED SYSTEMS Hood Latch Kit (HL00-64003)
- NELSON STUD WELDING Weld Stud, #10-32, 1/2 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 100 PK (101-208-360-G100)
- ZORO SELECT Weld Stud, #10-32, 0.578 in + adhesive backing, Adhesive Backed, Nylon, Plain Finish, 25 PK (011032ABTS050)
- NELSON STUD WELDING Weld Stud, 1/2"-13, 2 in, CFL, Steel, Plain Finish, 100 PK (101-010-188-G100)
- Unicorp Weld & Self-Clinching Studs