Shop All Thumb Nuts
Unicorp
Self-Clinching Nut, Round Clinch Nut 8-3
Mfr # ECLS-832-1
Zoro # G7996582
Sold in multiples of 10 for $66.90
$66.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size #8-32
- Nut Style Round
- Basic Material Stainless Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # ECLS-832-1
- Zoro # G7996582
- Country of Origin United States
- Category Thumb Nuts
Dimensions
Dia./Thread Size | #8-32 |
Details
Item | SelfClinching Nut,R |
Nut Style | Round |
Basic Material | Stainless Steel |
System of Measurement | Inch |
Description
SelfClinching Nut,R
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx2-1/2" L, PK100 (U39350.012.0250)
- MIDWEST FASTENER Wood Screw, #9, 1 in, Plain Brass Flat Head Phillips Drive, 35 PK (69871)
- ZORO SELECT Ultrasonic Insert, #2-56, 3/16 in L, 0.123 in Insert Dia., 0.107 in Tapered End Dia., Brass, 100 PK (1GPL3)
- TOMPKINS Hydraulic Fitting-International04BSPP BONDED SEAL (DS-BSP-04)
- UNICORP Knurled Thumb Nut, 9/16", Rnd, 1/4-20 Th (THN5007-M01-F16-0420)
- UNICORP Self-Clinching Nut, Round Clinch Nut 5/1 (ES-0524-1)
- UNICORP Self-Clinching Nut, Round Clinch Nut 1/4 (ECLS-0420-2)
- UNICORP Self-Clinching Nut, Round Clinch Nut 5/1 (ECLS-0524-1)
- ZORO SELECT Thumb Nut, 5/16-18, Gr 18-8, SS, Passvtd, PK5 (7226SS)
- ZORO SELECT 10-32X5/8 KNURLED THUMB SCREW STAINLESS STEEL (1110TK188)
- ZORO SELECT 10-32X5/8 KNURLED THUMB SCREW ALUMINUM (1110TKAL)
- Unicorp Thumb Nuts