Shop All Thumb Nuts
Unicorp
Self-Clinching Nut, Round Clinch Nut 8-3
Mfr # ECLS-832-0
Zoro # G7996388
Sold in multiples of 10 for $57.90
$57.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size #8-32
- Nut Style Round
- Basic Material Stainless Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # ECLS-832-0
- Zoro # G7996388
- Country of Origin United States
- Category Thumb Nuts
Dimensions
Dia./Thread Size | #8-32 |
Details
Item | SelfClinching Nut,R |
Nut Style | Round |
Basic Material | Stainless Steel |
System of Measurement | Inch |
Description
SelfClinching Nut,R
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 1 1/4 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP382)
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39798.018.0087)
- ZORO SELECT Dowel Pin, Plain, 5mm Dia. x 50mm L., PK50 (M39080.050.0050)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1-1/4 in, 18-8 Stainless Steel Hex Head Slotted Drive, 50 PK (53622)
- UNICORP Knurled Thumb Nut, 9/16", Rnd, 1/4-20 Th (THN5007-M01-F16-0420)
- UNICORP Self-Clinching Nut, Round Clinch Nut 5/1 (ES-0524-1)
- UNICORP Self-Clinching Nut, Round Clinch Nut 1/4 (ECLS-0420-2)
- UNICORP Self-Clinching Nut, Round Clinch Nut 5/1 (ECLS-0524-1)
- ZORO SELECT 4-40X3/8 KNURLED THUMB SCREW STAINLESS STEEL (0406TK188)
- ZORO SELECT 10-32X7/16 KNURLED THUMB SCREW STAINLESS STEEL (1107TK188)
- ZORO SELECT Thumb Nut, #8-32, Gr 18-8, SS, Passivtd, PK5 (7222SS)
- Unicorp Thumb Nuts