Shop All Thumb Nuts
Unicorp
Self-Clinching Nut, Round Clinch Nut 6-3
Mfr # ES-632-1
Zoro # G8006802
product price: $5.49
/ea
Sold in multiples of 10 for $54.90
$54.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size #6-32
- Nut Style Round
- Basic Material Steel
- Fastener Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # ES-632-1
- Zoro # G8006802
- Country of Origin United States
- Category Thumb Nuts
Dimensions
Dia./Thread Size | #6-32 |
Details
Item | SelfClinching Nut,R |
Nut Style | Round |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
System of Measurement | Inch |
Description
SelfClinching Nut,R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drywall Screw, #7 x 1-3/4 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.015.0175)
- ZORO SELECT Class 10.9, M18-2.50 Hex Head Cap Screw, Zinc Yellow Steel, 100 mm L, 10 PK (M04104.180.0100)
- ZORO SELECT #10-24 x 3/8 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.019.0037)
- ZORO SELECT Fully Threaded Rod, M16-2mm, 1 m, Steel, Grade B7, Black Oxide Finish (M22100.160.1000)
- UNICORP Self-Clinching Nut, Round Clinch Nut 5/1 (ES-0524-1)
- UNICORP Self-Clinching Nut, Round Clinch Nut 5/1 (ECLS-0524-1)
- UNICORP Knurled Thumb Nut, 9/16", Rnd, 1/4-20 Th (THN5007-M01-F16-0420)
- UNICORP Self-Clinching Nut, Round Clinch Nut 1/4 (ECLS-0420-2)
- AMPG Thumb Nut, #1/4"-28 Size, SS Grade 18-8 (NUT6811428)
- ZORO SELECT 6-32X1/2 KNURLED THUMB SCR WASHER STAINLESS STEEL (0608TKW188)
- ZORO SELECT 8-32X3/8 KNURLED THUMB SCR WASHER STAINLESS STEEL (0806TKW188)
- Unicorp Thumb Nuts