Shop All Thumb Nuts
Unicorp
Self-Clinching Nut, Round Clinch Nut 6-3
Mfr # ES-632-0
Zoro # G8006994
Sold in multiples of 10 for $54.90
$54.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size #6-32
- Nut Style Round
- Basic Material Steel
- Fastener Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # ES-632-0
- Zoro # G8006994
- Country of Origin United States
- Category Thumb Nuts
Dimensions
Dia./Thread Size | #6-32 |
Details
Item | SelfClinching Nut,R |
Nut Style | Round |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
System of Measurement | Inch |
Description
SelfClinching Nut,R
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 5 PK (U07040.050.0400)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Steel Zinc Yellow Finish, 100 PK (M38080.100.0001)
- ZORO SELECT Fully Threaded Rod, 2-56, 2 ft, Stainless Steel, 316, Plain Finish (45573)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 6 in Length (A0440160600U)
- UNICORP Self-Clinching Nut, Round Clinch Nut 5/1 (ES-0524-1)
- UNICORP Self-Clinching Nut, Round Clinch Nut 5/1 (ECLS-0524-1)
- UNICORP Knurled Thumb Nut, 9/16", Rnd, 1/4-20 Th (THN5007-M01-F16-0420)
- UNICORP Self-Clinching Nut, Round Clinch Nut 1/4 (ECLS-0420-2)
- ZORO SELECT 4-40X1/2 KNURLED THUMB SCREW STAINLESS STEEL (0408TK188)
- ZORO SELECT 10-32X3/8 KNURLED THUMB SCREW ALUMINUM (1106TKAL)
- FASCOMP Thumb Nut, 1/2 Hex, 10-24 TrdX11/320 (FC7223-A)
- Unicorp Thumb Nuts