Shop All Thumb Nuts
Unicorp
Self-Clinching Nut, Round Clinch Nut 6-3
Mfr # ECLS-632-1
Zoro # G7998612
Sold in multiples of 10 for $54.90
$54.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size #6-32
- Nut Style Round
- Basic Material Stainless Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # ECLS-632-1
- Zoro # G7998612
- Country of Origin United States
- Category Thumb Nuts
Dimensions
Dia./Thread Size | #6-32 |
Details
Item | SelfClinching Nut,R |
Nut Style | Round |
Basic Material | Stainless Steel |
System of Measurement | Inch |
Description
SelfClinching Nut,R
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Heavy Wall Self Locking Thread Insert, M6-1.00 Int Thrd Sz, Carbon Steel, 5 PK (450-6-PK5)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 90 mm Length, 10 PK (M51050.120.0090)
- MIDWEST FASTENER 1/4"-20 x 1/2" Steel Coarse Thread Slotted Headless Set Screws 20PK (71564)
- ZORO SELECT Wood Screw, #8, 1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.016.0050)
- UNICORP Knurled Thumb Nut, 9/16", Rnd, 1/4-20 Th (THN5007-M01-F16-0420)
- UNICORP Self-Clinching Nut, Round Clinch Nut 1/4 (ECLS-0420-2)
- UNICORP Self-Clinching Nut, Round Clinch Nut 5/1 (ECLS-0524-1)
- UNICORP Self-Clinching Nut, Round Clinch Nut 5/1 (ES-0524-1)
- ZORO SELECT 8-32X5/8 KNURLED THUMB SCR WASHER ALUMINUM (0810TKWAL)
- ZORO SELECT 8-32X9/16 KNURLED THUMB SCREW ALUMINUM (0809TKAL)
- ZORO SELECT Thumb Nut, 1/4-20, Gr 18-8, SS, Passivtd, PK5 (7216SS)
- Unicorp Thumb Nuts