Shop All Thumb Nuts
Unicorp
Self-Clinching Nut, Round Clinch Nut 5/1
Mfr # ES-518-1
Zoro # G8009706
Sold in multiples of 10 for $54.90
$54.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 5/16"-18
- Nut Style Round
- Basic Material Steel
- Fastener Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # ES-518-1
- Zoro # G8009706
- Country of Origin United States
- Category Thumb Nuts
Dimensions
Dia./Thread Size | 5/16"-18 |
Details
Item | SelfClinching Nut,R |
Nut Style | Round |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
System of Measurement | Inch |
Description
SelfClinching Nut,R
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 5, 5/16"-24 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 12 PK (60383)
- MIDWEST FASTENER Sleeve Anchor, 3/8" Dia., 6" L, Steel Zinc Plated, 50 PK (07860)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3632-10GTWK)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 21/64 in L, Stainless Steel Body, 250 PK (U34180.018.0062)
- UNICORP Self-Clinching Nut, Round Clinch Nut 5/1 (ECLS-0524-1)
- UNICORP Knurled Thumb Nut, 9/16", Rnd, 1/4-20 Th (THN5007-M01-F16-0420)
- UNICORP Self-Clinching Nut, Round Clinch Nut 5/1 (ES-0524-1)
- UNICORP Self-Clinching Nut, Round Clinch Nut 1/4 (ECLS-0420-2)
- ZORO SELECT 6-32X1/2 KNURLED THUMB SCREW STAINLESS STEEL (0608TK188)
- ZORO SELECT Thumb Nut, #10-32, Gr 18-8, SS, Passivtd, PK5 (4088)
- ZORO SELECT 10-32X7/16 KNURLED THUMB SCREW ALUMINUM (1107TKAL)
- Unicorp Thumb Nuts