Shop All Thumb Nuts
Unicorp
Self-Clinching Nut, Round Clinch Nut 5/1
Mfr # ES-0524-1
Zoro # G8007362
product price: $5.79
/ea
Sold in multiples of 10 for $57.90
$57.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 5/16"-24
- Nut Style Round
- Basic Material Steel
- Fastener Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # ES-0524-1
- Zoro # G8007362
- Country of Origin United States
- Category Thumb Nuts
Dimensions
Dia./Thread Size | 5/16"-24 |
Details
Item | SelfClinching Nut,R |
Nut Style | Round |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
System of Measurement | Inch |
Description
SelfClinching Nut,R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 4 1/2 in L, 5 PK (U04210.100.0450)
- GARDNER BENDER Cable Staples, Plastic, Steel, 500 PK (PS-550)
- ZORO SELECT Toggle Bolt, Polypropylene, 100 PK (284873)
- MIDWEST FASTENER Deck Screw, #7 x 1-1/4 in, Steel, Flat Head, Phillips Drive, 221 PK (54029)
- UNICORP Self-Clinching Nut, Round Clinch Nut 5/1 (ECLS-0524-1)
- UNICORP Knurled Thumb Nut, 9/16", Rnd, 1/4-20 Th (THN5007-M01-F16-0420)
- UNICORP Self-Clinching Nut, Round Clinch Nut 1/4 (ECLS-0420-2)
- ZORO SELECT 4-40X7/16 KNURLED THUMB SCR WASHER STAINLESS STEEL (0407TKW188)
- ZORO SELECT 6-32X1/2 KNURLED THUMB SCR WASHER ALUMINUM (0608TKWAL)
- ZORO SELECT 6-32X7/16 KNURLED THUMB SCREW STAINLESS STEEL (0607TK188)
- ZORO SELECT 4-40X7/16 KNURLED THUMB SCREW ALUMINUM (0407TKAL)
- Unicorp Thumb Nuts