Shop All Thumb Nuts
Unicorp
Self-Clinching Nut, Round Clinch Nut 5/1
Mfr # ECLS-0524-1
Zoro # G7994333
product price: $7.75
/ea
Sold in multiples of 10 for $77.50
$77.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 5/16"-24
- Nut Style Round
- Basic Material Stainless Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # ECLS-0524-1
- Zoro # G7994333
- Country of Origin United States
- Category Thumb Nuts
Dimensions
Dia./Thread Size | 5/16"-24 |
Details
Item | SelfClinching Nut,R |
Nut Style | Round |
Basic Material | Stainless Steel |
System of Measurement | Inch |
Description
SelfClinching Nut,R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-28 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 40 PK (34601)
- METRIC BLUE M6-1.00 Socket Head Cap Screw, Metric Blue Steel, 10 mm Length, 25 PK (UST187521)
- MIDWEST FASTENER Hog Ring Staples, Stainless Steel, 100 PK (50117)
- MIDWEST FASTENER #10-24 x 1/2 in Spanner Pan Machine Screw, Plain Stainless Steel, 8 PK (70991)
- UNICORP Self-Clinching Nut, Round Clinch Nut 1/4 (ECLS-0420-2)
- UNICORP Self-Clinching Nut, Round Clinch Nut 5/1 (ES-0524-1)
- UNICORP Knurled Thumb Nut, 9/16", Rnd, 1/4-20 Th (THN5007-M01-F16-0420)
- ZORO SELECT 6-32X5/16 KNURLED THUMB SCREW STAINLESS STEEL (0605TK188)
- ZORO SELECT Thumb Nut, 1/4-20, Gr 18-8, SS, Passivtd, PK5 (4094)
- ZORO SELECT 8-32X5/8 KNURLED THUMB SCR WASHER STAINLESS STEEL (0810TKW188)
- AMPG Thumb Nut, #12-24 Size, SS Grade 18-8 (NUT6811224)
- Unicorp Thumb Nuts