Shop All Thumb Nuts
Unicorp
Self-Clinching Nut, Round Clinch Nut 4-4
Mfr # ES-440-2
Zoro # G8007125
product price: $5.49
/ea
Sold in multiples of 10 for $54.90
$54.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size #4-40
- Nut Style Round
- Basic Material Steel
- Fastener Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # ES-440-2
- Zoro # G8007125
- Country of Origin United States
- Category Thumb Nuts
Dimensions
Dia./Thread Size | #4-40 |
Details
Item | SelfClinching Nut,R |
Nut Style | Round |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
System of Measurement | Inch |
Description
SelfClinching Nut,R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , 18-8 Stainless Steel Plain Finish, 100 PK (Z0539-188)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38160.031.0008)
- ZORO SELECT M2-0.40 x 4 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (MPFD020040-100P1)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 25 PK (01014)
- UNICORP Self-Clinching Nut, Round Clinch Nut 5/1 (ES-0524-1)
- UNICORP Self-Clinching Nut, Round Clinch Nut 1/4 (ECLS-0420-2)
- UNICORP Knurled Thumb Nut, 9/16", Rnd, 1/4-20 Th (THN5007-M01-F16-0420)
- UNICORP Self-Clinching Nut, Round Clinch Nut 5/1 (ECLS-0524-1)
- ZORO SELECT Thumb Nut, 1/4-20, Gr 18-8, SS, Passivtd, PK5 (4090)
- ZORO SELECT 8-32X1/2 KNURLED THUMB SCR WASHER ALUMINUM (0808TKWAL)
- ZORO SELECT 6-32X7/16 KNURLED THUMB SCR WASHER STAINLESS STEEL (0607TKW188)
- Unicorp Thumb Nuts