Shop All Thumb Nuts
Unicorp
Self-Clinching Nut, Round Clinch Nut 4-4
Mfr # ECLS-440-1
Zoro # G7994717
Sold in multiples of 10 for $66.90
$66.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size #4-40
- Nut Style Round
- Basic Material Stainless Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # ECLS-440-1
- Zoro # G7994717
- Country of Origin United States
- Category Thumb Nuts
Dimensions
Dia./Thread Size | #4-40 |
Details
Item | SelfClinching Nut,R |
Nut Style | Round |
Basic Material | Stainless Steel |
System of Measurement | Inch |
Description
SelfClinching Nut,R
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 12 mm L, 5 mm W, 5 mm H, 50 PK (M39250.055.0012)
- ZORO SELECT Solid Rivet, Round Head, 0.125 in Dia., 0.75 in L, Aluminum Body, 250 PK (30A0412-EA-250)
- L.H. DOTTIE Toggle Bolt, 3" L, Carbon Steel, 50 PK (TBC83)
- G.L. HUYETT Clevis Pin W/Hairpin, SS, 0.500x1 1/2 In (WWGCLPS6BPS6016)
- UNICORP Knurled Thumb Nut, 9/16", Rnd, 1/4-20 Th (THN5007-M01-F16-0420)
- UNICORP Self-Clinching Nut, Round Clinch Nut 1/4 (ECLS-0420-2)
- UNICORP Self-Clinching Nut, Round Clinch Nut 5/1 (ES-0524-1)
- UNICORP Self-Clinching Nut, Round Clinch Nut 5/1 (ECLS-0524-1)
- ZORO SELECT 4-40X7/16 KNURLED THUMB SCREW ALUMINUM (0407TKAL)
- ZORO SELECT Thumb Nut, 5/16-18, Gr 18-8, SS, Passvtd, PK5 (7226SS)
- FASCOMP Thumb Nut, 9/16, 1/4-20 ThrdX3/80 (FC7216-A)
- Unicorp Thumb Nuts