Shop All Thumb Nuts
Unicorp
Self-Clinching Nut, Round Clinch Nut 4-4
Mfr # ECLS-440-0
Zoro # G7994385
Sold in multiples of 10 for $66.90
$66.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size #4-40
- Nut Style Round
- Basic Material Stainless Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # ECLS-440-0
- Zoro # G7994385
- Country of Origin United States
- Category Thumb Nuts
Dimensions
Dia./Thread Size | #4-40 |
Details
Item | SelfClinching Nut,R |
Nut Style | Round |
Basic Material | Stainless Steel |
System of Measurement | Inch |
Description
SelfClinching Nut,R
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/16"-14 x 3" Chrome Plated Grade 5 Steel Coarse Thread Carriage Head Bumper Bolts 5PK (74153)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 36 in L, 1 in W, 1 in H (WWG311000100036)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK (U01210.062.0300)
- FLEXLOC Flexible Top Lock Nut, 5/8"-11, Steel, Grade 2, Black Oxide, 1/4 in Ht, 20 PK (30FA-1011)
- UNICORP Self-Clinching Nut, Round Clinch Nut 1/4 (ECLS-0420-2)
- UNICORP Self-Clinching Nut, Round Clinch Nut 5/1 (ES-0524-1)
- UNICORP Self-Clinching Nut, Round Clinch Nut 5/1 (ECLS-0524-1)
- UNICORP Knurled Thumb Nut, 9/16", Rnd, 1/4-20 Th (THN5007-M01-F16-0420)
- ZORO SELECT Thumb Nut, #4-40, Gr 18-8, SS, Passivtd, PK5 (4070)
- COMPONENT HARDWARE ZP Threaded Knurled Insert, 5/16-18 (J58-0158)
- FASCOMP Thumb Nut, 3/8 Rnd, 6-32 ThrdX9/320 (FC7212-A)
- Unicorp Thumb Nuts