Shop All Thumb Nuts
Unicorp
Self-Clinching Nut, Round Clinch Nut 1/4
Mfr # ES-0420-3
Zoro # G8009383
product price: $6.75
/ea
Sold in multiples of 10 for $67.50
$67.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 1/4"-20
- Nut Style Round
- Basic Material Steel
- Fastener Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # ES-0420-3
- Zoro # G8009383
- Country of Origin United States
- Category Thumb Nuts
Dimensions
Dia./Thread Size | 1/4"-20 |
Details
Item | SelfClinching Nut,R |
Nut Style | Round |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
System of Measurement | Inch |
Description
SelfClinching Nut,R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Tapcon Masonry Screw, 1/4" Dia., Flat, 2 3/4 in L, 410 Stainless Steel Silver Climashield, 100 PK (3376907)
- METRIC BLUE Hex Nut, M14-2.00, Alloy Steel, Class 10, Blue Phosphate, 11 mm Ht, 10 PK (UST182801)
- TITAN FASTENERS 5/8in Flat Washer - SAE - 21/32in I.D. - Steel - Yellow Zinc - Grade 8 - Pkg of 50 (HGD10)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 1"-8, Steel, Grade A, Zinc Plated, 7/8 in Ht (CLNI21000-010P)
- UNICORP Knurled Thumb Nut, 9/16", Rnd, 1/4-20 Th (THN5007-M01-F16-0420)
- UNICORP Self-Clinching Nut, Round Clinch Nut 5/1 (ECLS-0524-1)
- UNICORP Self-Clinching Nut, Round Clinch Nut 1/4 (ECLS-0420-2)
- UNICORP Self-Clinching Nut, Round Clinch Nut 5/1 (ES-0524-1)
- ZORO SELECT 4-40X5/16 KNURLED THUMB SCREW ALUMINUM (0405TKAL)
- AMPG Thumb Nut, 3/8"-16 Size, SS Grade 316 (NUT6823816)
- ZORO SELECT 6-32X7/16 KNURLED THUMB SCR WASHER STAINLESS STEEL (0607TKW188)
- Unicorp Thumb Nuts