Shop All Thumb Nuts
Unicorp
Self-Clinching Nut, Round Clinch Nut 1/4
Mfr # ES-0420-1
Zoro # G8007737
product price: $6.99
/ea
Sold in multiples of 10 for $69.90
$69.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 1/4"-20
- Nut Style Round
- Basic Material Steel
- Fastener Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # ES-0420-1
- Zoro # G8007737
- Country of Origin United States
- Category Thumb Nuts
Dimensions
Dia./Thread Size | 1/4"-20 |
Details
Item | SelfClinching Nut,R |
Nut Style | Round |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
System of Measurement | Inch |
Description
SelfClinching Nut,R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Chrometint Steel Oval Head Phillips Drive, 15 PK (64071)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 1 in Length, 6 PK (67462)
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Zinc Plated, 0.688 in Ht, 1.19 in Max Wing Span, 10 PK (0-CD-780B87-)
- ZORO SELECT Undersized Key Stock, 18-8 Stainless Steel, Plain, 12 in L, 3/16 in W, 3/16 in H (WWG700187018712)
- UNICORP Self-Clinching Nut, Round Clinch Nut 1/4 (ECLS-0420-2)
- UNICORP Self-Clinching Nut, Round Clinch Nut 5/1 (ECLS-0524-1)
- UNICORP Self-Clinching Nut, Round Clinch Nut 5/1 (ES-0524-1)
- UNICORP Knurled Thumb Nut, 9/16", Rnd, 1/4-20 Th (THN5007-M01-F16-0420)
- ZORO SELECT 6-32X1/2 KNURLED THUMB SCR WASHER ALUMINUM (0608TKWAL)
- ZORO SELECT Thumb Nut, #10-24, Nylon, Plain, PK10 (0801024TNA)
- ZORO SELECT 8-32X1/2 KNURLED THUMB SCR WASHER STAINLESS STEEL (0808TKW188)
- Unicorp Thumb Nuts