Shop All Thumb Nuts
Unicorp
Self-Clinching Nut, Round Clinch Nut 1/4
Mfr # ES-0420-0
Zoro # G8009444
product price: $6.39
/ea
Sold in multiples of 10 for $63.90
$63.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 1/4"-20
- Nut Style Round
- Basic Material Steel
- Fastener Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # ES-0420-0
- Zoro # G8009444
- Country of Origin United States
- Category Thumb Nuts
Dimensions
Dia./Thread Size | 1/4"-20 |
Details
Item | SelfClinching Nut,R |
Nut Style | Round |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
System of Measurement | Inch |
Description
SelfClinching Nut,R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Eye Bolt 15/32 in ID, Steel, Zinc Plated, 20 PK (U17210.046.0159)
- ZORO SELECT #10-24 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length, 100 PK (U07415.019.0075)
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 6 in, Steel, Black Oxide, 2 PK (40310)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 50 PK (N04100.031.0175)
- UNICORP Knurled Thumb Nut, 9/16", Rnd, 1/4-20 Th (THN5007-M01-F16-0420)
- UNICORP Self-Clinching Nut, Round Clinch Nut 5/1 (ES-0524-1)
- UNICORP Self-Clinching Nut, Round Clinch Nut 1/4 (ECLS-0420-2)
- UNICORP Self-Clinching Nut, Round Clinch Nut 5/1 (ECLS-0524-1)
- ZORO SELECT 8-32X3/8 KNURLED THUMB SCR WASHER ALUMINUM (0806TKWAL)
- NEWPORT FASTENERS M5-0.8 Knurled Thumb Nuts/High Type/18-8 Stainless Steel , 300PK (360449)
- ZORO SELECT 10-32X3/8 KNURLED THUMB SCREW ALUMINUM (1106TKAL)
- Unicorp Thumb Nuts