Shop All Thumb Nuts
Unicorp
Self-Clinching Nut, Round Clinch Nut 10-
Mfr # ESS-032-0
Zoro # G8010433
product price: $6.69
/ea
Sold in multiples of 10 for $66.90
$66.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size #10-32
- Nut Style Round
- Basic Material Steel
- Fastener Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # ESS-032-0
- Zoro # G8010433
- Country of Origin United States
- Category Thumb Nuts
Dimensions
Dia./Thread Size | #10-32 |
Details
Item | SelfClinching Nut,R |
Nut Style | Round |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
System of Measurement | Inch |
Description
SelfClinching Nut,R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG-POINT Wood Screw, #8, 2 in, Zinc Yellow Stainless Steel Flat Head Torx Drive (XT820Y)
- ZORO SELECT Tab Weld Nut, #10-24, Steel, 7/16 in Wd, 7/8 in Lg, 3/32 in Ht, 25 PK (ND 1514)
- ASTRO PNEUMATIC O-RING AND RETAINING RING SET (AO10-10)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M20-2.50, Steel, Class 8, Zinc Plated, 20 mm Ht, 10 PK (4CAL6)
- UNICORP Self-Clinching Nut, Round Clinch Nut 1/4 (ECLS-0420-2)
- UNICORP Self-Clinching Nut, Round Clinch Nut 5/1 (ES-0524-1)
- UNICORP Knurled Thumb Nut, 9/16", Rnd, 1/4-20 Th (THN5007-M01-F16-0420)
- UNICORP Self-Clinching Nut, Round Clinch Nut 5/1 (ECLS-0524-1)
- ZORO SELECT 8-32X1/2 KNURLED THUMB SCREW ALUMINUM (0808TKAL)
- ZORO SELECT 4-40X7/16 KNURLED THUMB SCR WASHER ALUMINUM (0407TKWAL)
- ZORO SELECT 4-40X3/8 KNURLED THUMB SCR WASHER ALUMINUM (0406TKWAL)
- Unicorp Thumb Nuts