Shop All Thumb Nuts
Unicorp
Self-Clinching Nut, Round Clinch Nut 10-
Mfr # ESS-024-3
Zoro # G8009164
product price: $6.39
/ea
Sold in multiples of 10 for $63.90
$63.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size #10-24
- Nut Style Round
- Basic Material Steel
- Fastener Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # ESS-024-3
- Zoro # G8009164
- Country of Origin United States
- Category Thumb Nuts
Dimensions
Dia./Thread Size | #10-24 |
Details
Item | SelfClinching Nut,R |
Nut Style | Round |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
System of Measurement | Inch |
Description
SelfClinching Nut,R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Chrome Plated Steel, 60 mm Length, 5 PK (74427)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 5/16"-18 Thread Size, 2" Lg, 10 PK (71706)
- ZORO SELECT Socket Set Screw, Cup, 7/8-9x1, PK5 (U07840.087.0100)
- ZORO SELECT Socket Set Screw, Cup, M5x0.80mmx25mm, PK25 (M51260.050.0025)
- UNICORP Self-Clinching Nut, Round Clinch Nut 1/4 (ECLS-0420-2)
- UNICORP Self-Clinching Nut, Round Clinch Nut 5/1 (ES-0524-1)
- UNICORP Knurled Thumb Nut, 9/16", Rnd, 1/4-20 Th (THN5007-M01-F16-0420)
- UNICORP Self-Clinching Nut, Round Clinch Nut 5/1 (ECLS-0524-1)
- AMPG Thumb Nut, 5/16"-24 Size, SS Grade 18-8 (NUT68151624)
- ZORO SELECT Thumb Nut, #6-32, Gr 18-8, SS, Passivtd, PK5 (7221SS)
- FASCOMP Thumb Nut, 1/2, 10-24 ThrdX11/320 (FC7214-A)
- Unicorp Thumb Nuts