Shop All Thumb Nuts
Unicorp
Self-Clinching Nut, Round Clinch Nut 10-
Mfr # ESS-024-2
Zoro # G8007588
Sold in multiples of 10 for $67.50
$67.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size #10-24
- Nut Style Round
- Basic Material Steel
- Fastener Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # ESS-024-2
- Zoro # G8007588
- Country of Origin United States
- Category Thumb Nuts
Dimensions
Dia./Thread Size | #10-24 |
Details
Item | SelfClinching Nut,R |
Nut Style | Round |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
System of Measurement | Inch |
Description
SelfClinching Nut,R
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 3/16 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.016.0018)
- FOREVERBOLT Nylon Insert Lock Nut, M8-1.25, 18-8 Stainless Steel, Not Graded, NL-19, 8 mm Ht, 50 PK (FBLNM8P50)
- MIDWEST FASTENER 5/8"-11 x 3/4" Steel Coarse Thread Hex Socket Headless Set Screws 5PK (70823)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 10 PK (HS-1000SAEHZYBAGGR)
- UNICORP Self-Clinching Nut, Round Clinch Nut 5/1 (ES-0524-1)
- UNICORP Knurled Thumb Nut, 9/16", Rnd, 1/4-20 Th (THN5007-M01-F16-0420)
- UNICORP Self-Clinching Nut, Round Clinch Nut 1/4 (ECLS-0420-2)
- UNICORP Self-Clinching Nut, Round Clinch Nut 5/1 (ECLS-0524-1)
- ZORO SELECT 10-32X5/8 KNURLED THUMB SCR WASHER STAINLESS STEEL (1110TKW188)
- ZORO SELECT 4-40X3/8 KNURLED THUMB SCREW STAINLESS STEEL (0406TK188)
- ZORO SELECT 6-32X3/8 KNURLED THUMB SCREW ALUMINUM (0606TKAL)
- Unicorp Thumb Nuts