Shop All Thumb Nuts
Unicorp
Self-Clinching Nut, Round Clinch Nut 10-
Mfr # ECLSS-024-2
Zoro # G7995462
product price: $6.29
/ea
Sold in multiples of 10 for $62.90
$62.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size #10-24
- Nut Style Round
- Basic Material Stainless Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # ECLSS-024-2
- Zoro # G7995462
- Country of Origin United States
- Category Thumb Nuts
Dimensions
Dia./Thread Size | #10-24 |
Details
Item | SelfClinching Nut,R |
Nut Style | Round |
Basic Material | Stainless Steel |
System of Measurement | Inch |
Description
SelfClinching Nut,R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Zinc Plated Steel, 3 in Length, 5 PK (U07415.050.0300)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1/2 in L, 100 PK (N04100.031.0050)
- ZORO SELECT Nylon Insert Lock Nut, 7/8"-9, 18-8 Stainless Steel, Not Graded, Plain, 1 in Ht, 5 PK (U51738.087.0001)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish (Z9680SS)
- UNICORP Self-Clinching Nut, Round Clinch Nut 5/1 (ES-0524-1)
- UNICORP Self-Clinching Nut, Round Clinch Nut 1/4 (ECLS-0420-2)
- UNICORP Self-Clinching Nut, Round Clinch Nut 5/1 (ECLS-0524-1)
- UNICORP Knurled Thumb Nut, 9/16", Rnd, 1/4-20 Th (THN5007-M01-F16-0420)
- ZORO SELECT 4-40X3/8 KNURLED THUMB SCREW STAINLESS STEEL (0406TK188)
- ZORO SELECT 4-40X5/16 KNURLED THUMB SCREW STAINLESS STEEL (0405TK188)
- ZORO SELECT 6-32X7/16 KNURLED THUMB SCR WASHER STAINLESS STEEL (0607TKW188)
- Unicorp Thumb Nuts