Shop All Thumb Nuts
Unicorp
Self-Clinching Nut, Round Clinch Nut 10-
Mfr # ECLSS-024-0
Zoro # G7996406
Sold in multiples of 10 for $66.90
$66.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size #10-24
- Nut Style Round
- Basic Material Stainless Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # ECLSS-024-0
- Zoro # G7996406
- Country of Origin United States
- Category Thumb Nuts
Dimensions
Dia./Thread Size | #10-24 |
Details
Item | SelfClinching Nut,R |
Nut Style | Round |
Basic Material | Stainless Steel |
System of Measurement | Inch |
Description
SelfClinching Nut,R
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOREFAST Bore-Fast 3/16 in. D X 1-1/2 in. L Steel Pan Head Screw and Anchor 82 pc, 3PK (377637)
- METRIC BLUE M6-1.00 Socket Head Cap Screw, Metric Blue Steel, 50 mm Length, 50 PK (UST176246)
- DELTANA Wood Screw, #9, 1 in, Brushed Brass Steel Flat Head Phillips Drive (SCWS910U4)
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Grade 2, Black Oxide, 17/64 in Ht, 100 PK (U08100.031.0001)
- UNICORP Knurled Thumb Nut, 9/16", Rnd, 1/4-20 Th (THN5007-M01-F16-0420)
- UNICORP Self-Clinching Nut, Round Clinch Nut 1/4 (ECLS-0420-2)
- UNICORP Self-Clinching Nut, Round Clinch Nut 5/1 (ECLS-0524-1)
- UNICORP Self-Clinching Nut, Round Clinch Nut 5/1 (ES-0524-1)
- ZORO SELECT 8-32X7/16 KNURLED THUMB SCREW ALUMINUM (0807TKAL)
- ZORO SELECT Thumb Nut, #6-32, Gr 18-8, SS, Passivtd, PK5 (4076)
- ZORO SELECT 10-32X3/8 KNURLED THUMB SCREW ALUMINUM (1106TKAL)
- Unicorp Thumb Nuts