Shop All Weld Nuts
Unicorp
Round Weld Nut, #10-32, Steel
Mfr # EWN-032-0-CU
Zoro # G8011718
product price: $5.49
/ea
Sold in multiples of 10 for $54.90
$54.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Base Shape Round
- Material Steel
- Finish Copper Flash
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | #10-32 |
Details
Item | Weld Nut |
Base Shape | Round |
Material | Steel |
Finish | Copper Flash |
System of Measurement | Inch |
Nut Style | Round |
Base Thickness | 0.030" |
Description
Weld Nut,Round Weld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Free-Running, M4-0.70 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-4.00X1.5D)
- MIDWEST FASTENER Wood Screw, #9, 1-1/2 in, Venetian Bronze Steel Flat Head Phillips Drive, 20 PK (79293)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 1 1/8"-12 (3534-1.1/8K)
- ZORO SELECT Drywall Screw, #8 x 1-1/2 in, Steel, Flat Head Square Drive, 2000 PK (0824YQG)
- NEWPORT FASTENERS Tab Weld Nut, 3/8"-24, Steel, 0.655 in Wd, 1.14 in Lg, 0.145 in Ht, 1000 PK (571002)
- ZORO SELECT Square Weld Nut, 1/2"-13, Steel, 13/16 in Wd, 59/64 in Lg, 3/8 in Ht, 25 PK (2012-1)
- ZORO SELECT Tab Weld Nut, 1/4"-20, Steel, 0.448 in Wd, 0.827 in Lg, 0.097 in Ht, 1000 PK (14NWS1)
- MIDWEST FASTENER Round Weld Nut, 1/4"-20, Steel, 7/16" Lg, 15 PK (931364)
- MIDWEST FASTENER Round Weld Nut, #8-32, Steel, 1/4" Lg, 20 PK (931361)
- ZORO SELECT Hex Weld Nut, 5/16"-18, Steel, 0.551 in Wd, 0.229 in Ht, 1000 PK (31NWHP6)
- ZORO SELECT Tab Weld Nut, #10-24, Steel, 7/16 in Wd, 5/8 in Lg, 1/32 in Ht, 50 PK (1LAH5)
- Unicorp Weld Nuts