Shop All Round Standoffs
Unicorp
Round Standoffs, #8-32 Thrd Sz, 1 in Bd L, Stainless Steel 1/4 in OD
Mfr # P561-M07-F16-832
Zoro # G8021956
Sold in multiples of 10 for $104.90
$104.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Standoff Gender Female
- Standoff Material Stainless Steel
- Outside Diameter 1/4 in
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # P561-M07-F16-832
- Zoro # G8021956
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | #8-32 |
Body Length | 1 in |
Outside Diameter | 1/4 in |
Outside Dia. | 1/4" |
Details
Item | Round Standoffs |
Standoff Gender | Female |
Standoff Material | Stainless Steel |
Shape | Round |
System of Measurement | Inch |
Type | Female |
Description
Female Thrd Standoff,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Brass Plain Finish, 5 PK (Z9200BR)
- KERR LAKESIDE 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 50 PK (37C250KCS)
- ZORO SELECT Hex Standoff, M5-0.8 Thrd Sz, 35 mm L, 10.0 mm Thrd L Steel Zinc Plated, 8.0 mm Hex W, 100 PK (M11398.050.0025)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38205.025.0001)
- GYFORD DÉCOR 1" Diameter Mirror Mount Kit (SOK-PC-100)
- FASCOMP Round Standoffs, #4-40 Thrd Sz, 3/8 in Bd L, Aluminum Plain, 1/4 in OD (FC1682-440-A)
- FASCOMP Round Standoffs, #2-56 Thrd Sz, 3/8 in Bd L, Stainless Steel Plain, 3/16 in OD (FC1635-256-SS)
- SIMPLY STANDOFFS Complete 1"D x 1"L SIMPLY Standoff Kit - Matte Black (OEMK-100BL)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 1 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH041688GR)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 4 in Bd L, 18-8 Stainless Steel Brushed, 3/4 in OD, 2 PK (ZA0176-SS32D)
- Unicorp Round Standoffs