Shop All Round Standoffs
Unicorp
Round Standoffs, #8-32 Thrd Sz, 1-1/2 in Bd L, Brass Zinc Plated, 1/4 in OD
Mfr # P593-M01-F21-832
Zoro # G8023837
Sold in multiples of 10 for $97.90
$97.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Standoff Gender Female
- Standoff Material Brass
- Standoff Finish Zinc Plated
- Outside Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # P593-M01-F21-832
- Zoro # G8023837
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | #8-32 |
Body Length | 1-1/2 in |
Outside Diameter | 1/4 in |
Outside Dia. | 1/4" |
Details
Item | Round Standoffs |
Standoff Gender | Female |
Standoff Material | Brass |
Standoff Finish | Zinc Plated |
Shape | Round |
System of Measurement | Inch |
Type | Female |
Description
Female Thrd Standoff,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #14 x 3 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.024.0300)
- ARCONIC Rivet Nut, M6 Thread Size, 40 PK (M47411)
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Steel Zinc Plated Finish, 100 PK (M38400.060.0030)
- ZORO SELECT Dowel Pin, SS, 1/8 D x5/8 In L, PK25 (MS16555-628)
- GYFORD DÉCOR 5/8" Diameter Flush Mount Kit (SOK-FMCAP8)
- SIMPLY STANDOFFS Complete 1/2"D x 1/2"L SIMPLY Standoff Kit - Bright Aluminum (OEMK-050AL)
- FASCOMP Round Standoffs, #8-32 Thrd Sz, 5/16 in Bd L, Aluminum Plain, 1/4 in OD (FC1681-832-A)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 3/4 in Bd L, Aluminum Black Anodized, 5/8 in OD (SO-750BL)
- SIMPLY STANDOFFS Complete 1"D x 1"L SIMPLY Standoff Kit - Matte Gold (OEMK-100MG)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 3/4 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH041244GR)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, Aluminum Clear Anodized, 1 1/2 in OD, 2 PK (ZA0232-AL28)
- Unicorp Round Standoffs