Shop All Round Standoffs
Unicorp
Round Standoffs, #6-32 Thrd Sz, 1 in Bd L, Stainless Steel 1/4 in OD
Mfr # P561-M07-F16-632
Zoro # G8025447
Sold in multiples of 10 for $104.90
$104.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Standoff Gender Female
- Standoff Material Stainless Steel
- Outside Diameter 1/4 in
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # P561-M07-F16-632
- Zoro # G8025447
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | #6-32 |
Body Length | 1 in |
Outside Diameter | 1/4 in |
Outside Dia. | 1/4" |
Details
Item | Round Standoffs |
Standoff Gender | Female |
Standoff Material | Stainless Steel |
Shape | Round |
System of Measurement | Inch |
Type | Female |
Description
Female Thrd Standoff,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 3/32 in Dia., 3/8 in L, Aluminum Body, 500 PK (U34121.009.0034)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length, 100 PK (M07090.060.0020)
- RECOIL Helical Insert Repair Kit, Helical Inserts, 5/16"-2, 15 Inserts (30058)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 12 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.125.9999)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 1/4 in Bd L, Nylon 1/4 in OD (140404RFN)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 9/16 in Bd L, 18-8 Stainless Steel Plain, 1000 PK (0609SCBSOS)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, Aluminum Clear Anodized, 5/8 in OD (SO-200)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 3/8 in Bd L, Steel Zinc, 1000 PK (0808SCSO)
- SIMPLY STANDOFFS Complete 1/2"D x 1/2"L SIMPLY Standoff Kit - Bright Aluminum (OEMK-050AL)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1-1/2 in Bd L, Aluminum Clear Anodized, 1 in OD (ZA0190-AL28)
- Unicorp Round Standoffs