Shop All Round Standoffs
Unicorp
Round Standoffs, #6-32 Thrd Sz, 1-1/4 in Bd L, Stainless Steel 1/4 in OD
Mfr # P577-M07-F16-632
Zoro # G8025404
product price: $11.39
/ea
Sold in multiples of 10 for $113.90
$113.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Standoff Gender Female
- Standoff Material Stainless Steel
- Outside Diameter 1/4 in
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # P577-M07-F16-632
- Zoro # G8025404
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | #6-32 |
Body Length | 1-1/4 in |
Outside Diameter | 1/4 in |
Outside Dia. | 1/4" |
Details
Item | Round Standoffs |
Standoff Gender | Female |
Standoff Material | Stainless Steel |
Shape | Round |
System of Measurement | Inch |
Type | Female |
Description
Female Thrd Standoff,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03264)
- GRIP-RITE #8 x 1/2 in Phillips Truss Machine Screw, Plain Steel (NMTD8121)
- E-Z LOK Hex Drive Threaded Insert, #10-32 Int Thrd Sz, 0.512 in L, Zinc Alloy (901032-13)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #6 Stainless Steel, Plain Finish, 50 PK (U51462.013.0001)
- FASCOMP Round Standoffs, #4-40 Thrd Sz, 3/4 in Bd L, Stainless Steel Plain, 3/16 in OD (FC1641-440-SS)
- SIMPLY STANDOFFS Complete 3/4"D x 3/4"L SIMPLY Standoff Kit - Matte Silver (OEMK-075MS)
- GYFORD DÉCOR 100-Piece Contractor Pack of 5/8"D Standard Caps (SOCP-CAP8)
- NEWPORT FASTENERS Round Standoffs, #10-32 Thrd Sz, 3/4 in Bd L, Steel Zinc, 1000 PK (323406)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 3/8 in Bd L, Nylon Plain, 3/16 in OD, 10 PK (15TSP143)
- FASCOMP Round Standoffs, #4-40 Thrd Sz, 1/8 in Bd L, Stainless Steel Plain, 3/16 in OD (FC1631-440-SS)
- ZORO SELECT Round Standoffs, #10-32 Thrd Sz, 1/2 in Bd L, Steel Zinc Plated, 1000 PK (1108SCBSO)
- Unicorp Round Standoffs