Shop All Round Standoffs
Unicorp
Round Standoffs, #10-32 Thrd Sz, 3/4 in Bd L, Aluminum 1/4 in OD
Mfr # P545-M04-F16-1032
Zoro # G8022972
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Standoff Gender Female
- Standoff Material Aluminum
- Outside Diameter 1/4 in
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # P545-M04-F16-1032
- Zoro # G8022972
- Country of Origin United States
- Category Round Standoffs
Dimensions
Thread Size | #10-32 |
Body Length | 3/4 in |
Outside Diameter | 1/4 in |
Outside Dia. | 1/4" |
Details
Item | Round Standoffs |
Standoff Gender | Female |
Standoff Material | Aluminum |
Shape | Round |
System of Measurement | Inch |
Type | Female |
Description
Female Thrd Standoff,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x5/16, PK100 (SSCIA0310031USA-100BX)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/4"-10, Plain Finish (36351)
- ZORO SELECT Sheet Metal Screw, #10 x 3/4 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51660.019.0075)
- ZORO SELECT Hex Nut, M36-1.50, Steel, Class 8, Black Oxide, 29 mm Ht, 2 PK (M01120.360.0150)
- ZORO SELECT Round Standoffs, #10-32 Thrd Sz, 3/8 in Bd L, Nylon 1/2 in OD (500611RFN)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1-1/2 in Bd L, 18-8 Stainless Steel Plain, 1 in OD, 2 PK (ZA0190-SS32)
- GYFORD 12-Pack, Single Bottle Wine Pegs (WPK-S12)
- ZORO SELECT Round Standoffs, #2-56 Thrd Sz, 7/16 in Bd L, Nylon Plain, 3/16 in OD, 10 PK (15TSP055)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1/2 in Bd L, Aluminum Clear Anodized, 5/8 in OD (SO-500)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 5/8 in Bd L, Aluminum 1/4 in OD (141008RFA)
- Unicorp Round Standoffs