Shop All Thumb Nuts
Unicorp
Knurled Thumb Nut, 5/16", Rnd, 4-40 Thdx
Mfr # THN5002-M01-F16-440
Zoro # G8019838
product price: $5.49
/ea
Sold in multiples of 10 for $54.90
$54.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Nut Style Round
- Basic Material Brass
- Base Dia. 5/16"
- Fits Brand Unicorp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # THN5002-M01-F16-440
- Zoro # G8019838
- Country of Origin United States
- Category Thumb Nuts
Dimensions
Dia./Thread Size | #4-40 |
Base Dia. | 5/16" |
Details
System of Measurement | Inch |
Nut Style | Round |
Basic Material | Brass |
Item | Knurled Thumb Nut,5/ |
Fits Brand | Unicorp |
Description
Knurled Thumb Nut,5/
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 4 in Length (A2470200400)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Anodized PEEK, 12 mm Length, 10 PK (PKM407-12SHC-01)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Gray, Nylon 15 PK (32783)
- VELCRO BRAND Velcro, STICKY-BACK FASTENERS, REMOVABLE ADHESIVE, 0.75in X 30 FT, WHITE (91138)
- UNICORP Self-Clinching Nut, Round Clinch Nut 5/1 (ECLS-0524-1)
- UNICORP Self-Clinching Nut, Round Clinch Nut 5/1 (ES-0524-1)
- UNICORP Knurled Thumb Nut, 9/16", Rnd, 1/4-20 Th (THN5007-M01-F16-0420)
- UNICORP Self-Clinching Nut, Round Clinch Nut 1/4 (ECLS-0420-2)
- HHIP 1-1/4 X 3/4 X 1-1/8 X 1/2 in. 3/8-16NC Knurled Knob Thumb Nut (8017-0125)
- ZORO SELECT Thumb Nut, 1/4-20, Gr 18-8, SS, Passivtd, PK5 (4094)
- ZORO SELECT Thumb Nut, #8-32, Nylon, Plain, PK10 (0800832TNA)
- Unicorp Thumb Nuts