Shop All Thumb Nuts
Unicorp
Knurled Thumb Nut, 1/4" Round Knurled Th
Mfr # THN5001-M01-F16-256
Zoro # G8022306
product price: $5.25
/ea
Sold in multiples of 10 for $52.50
$52.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Nut Style Round
- Basic Material Brass
- Base Dia. 1/4"
- Fits Brand Unicorp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # THN5001-M01-F16-256
- Zoro # G8022306
- Country of Origin United States
- Category Thumb Nuts
Dimensions
Dia./Thread Size | #2-56 |
Base Dia. | 1/4" |
Details
System of Measurement | Inch |
Nut Style | Round |
Basic Material | Brass |
Item | Knurled Thumb Nut,1/ |
Fits Brand | Unicorp |
Description
Knurled Thumb Nut,1/
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3 in, Zinc Plated Steel Truss Head Phillips Drive, 50 PK (54841)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 1300 PK (B55530.025.0125)
- ZORO SELECT Grade B7, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 10 PK (HXCS.001986.50)
- MIDWEST FASTENER 5/16" x 2" Zinc Plated Steel Dowel Screws 100PK (50919)
- UNICORP Self-Clinching Nut, Round Clinch Nut 5/1 (ES-0524-1)
- UNICORP Self-Clinching Nut, Round Clinch Nut 1/4 (ECLS-0420-2)
- UNICORP Knurled Thumb Nut, 9/16", Rnd, 1/4-20 Th (THN5007-M01-F16-0420)
- UNICORP Self-Clinching Nut, Round Clinch Nut 5/1 (ECLS-0524-1)
- ZORO SELECT 6-32X3/8 KNURLED THUMB SCREW ALUMINUM (0606TKAL)
- ZORO SELECT Thumb Nut, 5/16-18, Gr 18-8, SS, Passvtd, PK5 (7226SS)
- ZORO SELECT Thumb Nut, #8-32, Nylon, Plain, PK10 (0800832TNA)
- Unicorp Thumb Nuts