Shop All Jack Screw Standoffs
Unicorp
Jack Screw Standoff, M3 Thrd Sz, 9.5 mm L, Steel Zinc Plated
Mfr # MJAX104-M12-F21A-M3
Zoro # G8025492
product price: $5.59
/ea
Sold in multiples of 10 for $55.90
$55.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M3
- Overall Length 9.5 mm
- Hex Width 4.50 mm
- Standoff Material Steel
- Standoff Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # MJAX104-M12-F21A-M3
- Zoro # G8025492
- Country of Origin United States
- Category Jack Screw Standoffs
Dimensions
Thread Size | M3 |
Overall Length | 9.5 mm |
Hex Width | 4.50 mm |
Details
Item | Jack Screw Standoff |
Standoff Material | Steel |
Standoff Finish | Zinc Plated |
System of Measurement | Metric |
Description
Hex Jackscrew,45MM,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #6-32 x 1-1/4 in Torx Button Machine Screw, Zinc Plated Steel, 100 PK (400020)
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length, 5 PK (U07000.100.0450)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 50 PK (U38131.050.0001)
- ZORO SELECT 1/2"-20 Grade 5 Zinc Plated Finish Steel Round Slotted Castle Nut, 50 pk. (351119G)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 7/16 in L, Stainless Steel Plain, 500 PK (100704JM303)
- HHIP Jack Screw Standoff, M16 Thrd Sz, Steel (3901-0076)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 5/16 in L, Steel Zinc Plated, 2000 PK (100504JM)
- HHIP 1-1/2 To 2-1/4" Machine Jack Screw Set - 1" Diameter (3900-0260)
- HHIP Jack Screw Standoff, M16 Thrd Sz, Steel (3901-0077)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 5/8 in L, Steel Zinc Plated, 500 PK (101004JM)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 3/16 in L, Steel Zinc Plated, 2000 PK (100304JM)
- Unicorp Jack Screw Standoffs