Shop All Jack Screw Standoffs
Unicorp
Jack Screw Standoff, M3 Thrd Sz, 9.5 mm L, Stainless Steel Passivated
Mfr # MJAX204-M09-F09-M3
Zoro # G8023094
Sold in multiples of 10 for $54.90
$54.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M3
- Overall Length 9.5 mm
- Hex Width 5.0 mm
- Standoff Material Stainless Steel
- Standoff Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # MJAX204-M09-F09-M3
- Zoro # G8023094
- Country of Origin United States
- Category Jack Screw Standoffs
Dimensions
Thread Size | M3 |
Overall Length | 9.5 mm |
Hex Width | 5.0 mm |
Details
Item | Jack Screw Standoff |
Standoff Material | Stainless Steel |
Standoff Finish | Passivated |
System of Measurement | Metric |
Description
Hex Jackscrew,5MM He
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x1/2, PK50 (U51260.050.0050)
- TITAN INDUSTRIAL SUPPLY 1275 Piece Grade 8 Fine Thread Bolt and Nut Drawer Assortment (T1275D8FT)
- MIDWEST FASTENER #6-32 x 2 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07167)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Spade, Plain 18-8 Stainless Steel, 3/4 in Head Ht, 1 1/2 in Lg (TSIX0310150S-001P)
- FOWLER MaxJack HeavyDuty Screw Jack (521040500)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 5/16 in L, Steel Zinc Plated, 2000 PK (100504JM)
- FOWLER JACK SCREW UTILITY SET (521040000 BOM)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 5/8 in L, Steel Zinc Plated, 500 PK (101004JM)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 7/16 in L, Stainless Steel Plain, 500 PK (100704JM303)
- HHIP Jack Screw Standoff, 3/8"-16 Thrd Sz, Heavy Cast Steel (3900-0070)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 3/16 in L, Stainless Steel Plain, 500 PK (100304JM303)
- Unicorp Jack Screw Standoffs