Shop All Jack Screw Standoffs
Unicorp
Jack Screw Standoff, M3 Thrd Sz, 8 mm L, Steel Zinc Plated
Mfr # MJAX203-M12-F21A-M3
Zoro # G8025702
product price: $5.59
/ea
Sold in multiples of 10 for $55.90
$55.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M3
- Overall Length 8 mm
- Hex Width 5.0 mm
- Standoff Material Steel
- Standoff Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # MJAX203-M12-F21A-M3
- Zoro # G8025702
- Country of Origin United States
- Category Jack Screw Standoffs
Dimensions
Thread Size | M3 |
Overall Length | 8 mm |
Hex Width | 5.0 mm |
Details
Item | Jack Screw Standoff |
Standoff Material | Steel |
Standoff Finish | Zinc Plated |
System of Measurement | Metric |
Description
Hex Jackscrew,5MM He
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0070 In, 6 In (17355)
- ZORO SELECT Sleeve Anchor, 5/8" Dia., 3" L, Carbon Steel Zinc Plated, 5 PK (U09100.062.0300)
- UNICORP Lock Nut, #10-32, Stainless Steel (EF-032-1)
- TRI-STAR INDUSTRIES Heat-Set Insert, M3, 0.226 in L (HM30X226C)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 5/16 in L, Steel Zinc Yellow, 2000 PK (100504JMY)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 1/4 in L, Steel Zinc Plated, 2000 PK (100404JM)
- PALMGREN Adjustable Jack Screw (9638955)
- FOWLER MaxJack HeavyDuty Screw Jack (521040500)
- PALMGREN Adjustable Jack Screw, 1.693 To 2.402" (9638955)
- HHIP Jack Screw Standoff, 3/8"-16 Thrd Sz, Heavy Cast Steel (3900-0070)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 5/16 in L, Steel Zinc Plated, 2000 PK (100504JM)
- Unicorp Jack Screw Standoffs