Shop All Jack Screw Standoffs
Unicorp
Jack Screw Standoff, M3 Thrd Sz, 6.5 mm L, Steel Zinc Plated
Mfr # MJAX102-M12-F21A-M3
Zoro # G8023103
product price: $5.55
/ea
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M3
- Overall Length 6.5 mm
- Hex Width 4.50 mm
- Standoff Material Steel
- Standoff Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # MJAX102-M12-F21A-M3
- Zoro # G8023103
- Country of Origin United States
- Category Jack Screw Standoffs
Dimensions
Thread Size | M3 |
Overall Length | 6.5 mm |
Hex Width | 4.50 mm |
Details
Item | Jack Screw Standoff |
Standoff Material | Steel |
Standoff Finish | Zinc Plated |
System of Measurement | Metric |
Description
Hex Jackscrew,45MM,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMPTON 5/16 in. X 3-1/4 in. L Stainless Stainless Steel Eyebolt Nut Included (02-3456-443)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Black Chrome Plated Steel, 1 in Length, 6 PK (33523)
- ZORO SELECT Heavy Hex Nut, 2-1/4"-8, Steel, Grade 2H, Black Oxide, 2-1/4 in Ht (HHNFI2H225-001BX)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK10 (U39798.037.0400)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 5/16 in L, Steel Zinc Yellow, 2000 PK (100504JMY)
- HHIP 1-1/2 To 2-1/4" Machine Jack Screw Set - 1" Diameter (3900-0260)
- HHIP 2-1/4 To 3-3/8" Little Giant Style Jack Screw Set (3900-0266)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 3/8 in L, Steel Zinc Plated, 1500 PK (100604JM)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 1/4 in L, Steel Zinc Plated, 2000 PK (100404JM)
- PALMGREN Adjustable Jack Screw (9638958)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 5/8 in L, Steel Zinc Plated, 500 PK (101004JM)
- Unicorp Jack Screw Standoffs