Shop All Jack Screw Standoffs
Unicorp
Jack Screw Standoff, M3 Thrd Sz, 5 mm L, Steel Zinc Plated
Mfr # MJAX201-M12-F21A-M3
Zoro # G8025386
product price: $5.55
/ea
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M3
- Overall Length 5 mm
- Hex Width 5.0 mm
- Standoff Material Steel
- Standoff Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # MJAX201-M12-F21A-M3
- Zoro # G8025386
- Country of Origin United States
- Category Jack Screw Standoffs
Dimensions
Thread Size | M3 |
Overall Length | 5 mm |
Hex Width | 5.0 mm |
Details
Item | Jack Screw Standoff |
Standoff Material | Steel |
Standoff Finish | Zinc Plated |
System of Measurement | Metric |
Description
Hex Jackscrew,5MM He
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Coupling Nut, M16, Steel, Class 10, Bright, 24 mm Lg, 24 mm Hex Wd (K0702.16)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 12 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.125.9999)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/4"-16, Plain Finish (36714)
- MIDWEST FASTENER Sheet Metal Screw, 1/4" x 5/8 in, Zinc Plated Steel Hex Head Combination Drive, 20 PK (931782)
- PALMGREN Adjustable Jack Screw (9638956)
- PALMGREN Adjustable Jack Screw (9638958)
- HHIP Jack Screw Standoff, M16 Thrd Sz, Steel (3901-0076)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 5/16 in L, Steel Zinc Plated, 2000 PK (100504JM)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 3/8 in L, Steel Zinc Plated, 1500 PK (100604JM)
- HHIP 1-1/2 To 2-1/4" Machine Jack Screw Set - 1" Diameter (3900-0260)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 7/16 in L, Stainless Steel Plain, 500 PK (100704JM303)
- Unicorp Jack Screw Standoffs