Shop All Jack Screw Standoffs
Unicorp
Jack Screw Standoff, M3 Thrd Sz, 19 mm L, Stainless Steel Passivated
Mfr # MJAX210-M09-F09-M3
Zoro # G8023548
product price: $5.85
/ea
Sold in multiples of 10 for $58.50
$58.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M3
- Overall Length 19 mm
- Hex Width 5.0 mm
- Standoff Material Stainless Steel
- Standoff Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # MJAX210-M09-F09-M3
- Zoro # G8023548
- Country of Origin United States
- Category Jack Screw Standoffs
Dimensions
Thread Size | M3 |
Overall Length | 19 mm |
Hex Width | 5.0 mm |
Details
Item | Jack Screw Standoff |
Standoff Material | Stainless Steel |
Standoff Finish | Passivated |
System of Measurement | Metric |
Description
Hex Jackscrew,5MM He
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 7/16 in. dia., PK10 (U39798.043.0175)
- ZORO SELECT Shoulder Screw, M12-1.75 Thr Sz, 18 mm Thr Lg, 30 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.160.0030)
- ZORO SELECT Clevis Pin, Std, Steel, Zinc, 1.250x4 In (WWG-CLPZ-148)
- L.H. DOTTIE Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (SP834)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 3/16 in L, Stainless Steel Plain, 500 PK (100304JM303)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 5/16 in L, Steel Zinc Plated, 2000 PK (100504JM)
- FOWLER JACK SCREW UTILITY SET (521040000 BOM)
- HHIP 1-1/2 To 2-1/4" Machine Jack Screw Set - 1" Diameter (3900-0260)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 5/16 in L, Steel Zinc Yellow, 2000 PK (100504JMY)
- HHIP Jack Screw Standoff, M16 Thrd Sz, Steel (3901-0076)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 1/2 in L, Steel Zinc Plated, 1000 PK (100804JM)
- Unicorp Jack Screw Standoffs