Shop All Jack Screw Standoffs
Unicorp
Jack Screw Standoff, M3 Thrd Sz, 19 mm L, Stainless Steel Passivated
Mfr # MJAX110-M09-F09-M3
Zoro # G8025027
product price: $5.55
/ea
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M3
- Overall Length 19 mm
- Hex Width 4.50 mm
- Standoff Material Stainless Steel
- Standoff Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # MJAX110-M09-F09-M3
- Zoro # G8025027
- Country of Origin United States
- Category Jack Screw Standoffs
Dimensions
Thread Size | M3 |
Overall Length | 19 mm |
Hex Width | 4.50 mm |
Details
Item | Jack Screw Standoff |
Standoff Material | Stainless Steel |
Standoff Finish | Passivated |
System of Measurement | Metric |
Description
Hex Jackscrew,45MM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 1/2 X 1-1/2 ROLL PIN (A0570320132)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (3502500250-36)
- ZORO SELECT Solid Rivet, Universal Head, 0.125 in Dia., 0.188 in L, Aluminum Body, 250 PK (70AD0403-EA-250)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M51050.080.0030)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 3/8 in L, Steel Zinc Plated, 1500 PK (100604JM)
- FOWLER MaxJack HeavyDuty Screw Jack (521040500)
- HHIP 1-1/2 To 2-1/4" Machine Jack Screw Set - 1" Diameter (3900-0260)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 1/4 in L, Steel Zinc Plated, 2000 PK (100404JM)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 5/16 in L, Steel Zinc Plated, 2000 PK (100504JM)
- HHIP Jack Screw Standoff, M16 Thrd Sz, Steel (3901-0076)
- HHIP Jack Screw Standoff, 3/8"-16 Thrd Sz, Heavy Cast Steel (3900-0070)
- Unicorp Jack Screw Standoffs