Shop All Jack Screw Standoffs
Unicorp
Jack Screw Standoff, M3 Thrd Sz, 17.5 mm L, Steel Zinc Plated
Mfr # MJAX109-M12-F21A-M3
Zoro # G8025928
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M3
- Overall Length 17.5 mm
- Hex Width 4.50 mm
- Standoff Material Steel
- Standoff Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # MJAX109-M12-F21A-M3
- Zoro # G8025928
- Country of Origin United States
- Category Jack Screw Standoffs
Dimensions
Thread Size | M3 |
Overall Length | 17.5 mm |
Hex Width | 4.50 mm |
Details
Item | Jack Screw Standoff |
Standoff Material | Steel |
Standoff Finish | Zinc Plated |
System of Measurement | Metric |
Description
Hex Jackscrew,45MM,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Masonry Screw, 3/8" Dia., Hex, 2 1/2 in L, Steel Blue Ruspert, 50 PK (55012)
- ZORO SELECT Threaded Stud, Plain Finish, 100 PK (U22538.062.0350)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish (Z9688SS)
- ZORO SELECT Flat Washer, Fits Bolt Size M30 , Steel Black Oxide Finish, 5 PK (Z8830)
- PALMGREN Adjustable Jack Screw (9638956)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 5/16 in L, Steel Zinc Yellow, 2000 PK (100504JMY)
- FOWLER MaxJack HeavyDuty Screw Jack (521040500)
- PALMGREN Adjustable Jack Screw (9638955)
- HHIP 2-1/4 To 3-3/8" Little Giant Style Jack Screw Set (3900-0266)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 3/16 in L, Stainless Steel Plain, 500 PK (100304JM303)
- HHIP Jack Screw Standoff, M16 Thrd Sz, Steel (3901-0077)
- Unicorp Jack Screw Standoffs