Shop All Jack Screw Standoffs
Unicorp
Jack Screw Standoff, M3 Thrd Sz, 14 mm L, Stainless Steel Passivated
Mfr # MJAX207-M09-F09-M3
Zoro # G8030313
product price: $5.55
/ea
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M3
- Overall Length 14 mm
- Hex Width 5.0 mm
- Standoff Material Stainless Steel
- Standoff Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # MJAX207-M09-F09-M3
- Zoro # G8030313
- Country of Origin United States
- Category Jack Screw Standoffs
Dimensions
Thread Size | M3 |
Overall Length | 14 mm |
Hex Width | 5.0 mm |
Details
Item | Jack Screw Standoff |
Standoff Material | Stainless Steel |
Standoff Finish | Passivated |
System of Measurement | Metric |
Description
Hex Jackscrew,5MM He
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1/2 in L, Stainless Steel Body, 100 PK (U34142.025.0084)
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 25 PK (N04160.043.0125)
- ZORO SELECT 1/4"-20 x 2 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51320.025.0200)
- MIDWEST FASTENER Sheet Metal Screw, 5/16" x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 8 PK (37624)
- PALMGREN Adjustable Jack Screw (9638956)
- PALMGREN Adjustable Jack Screw (9638955)
- FOWLER MaxJack HeavyDuty Screw Jack (521040500)
- HHIP Jack Screw Standoff, M16 Thrd Sz, Steel (3901-0077)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 3/16 in L, Stainless Steel Plain, 500 PK (100304JM303)
- HHIP Jack Screw Standoff, 3/8"-16 Thrd Sz, Heavy Cast Steel (3900-0070)
- HHIP 1-1/2 To 2-1/4" Machine Jack Screw Set - 1" Diameter (3900-0260)
- Unicorp Jack Screw Standoffs