Shop All Jack Screw Standoffs
Unicorp
Jack Screw Standoff, M3 Thrd Sz, 12.5 mm L, Stainless Steel Passivated
Mfr # MJAX106-M09-F09-M3
Zoro # G8025867
product price: $5.85
/ea
Sold in multiples of 10 for $58.50
$58.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M3
- Overall Length 12.5 mm
- Hex Width 4.50 mm
- Standoff Material Stainless Steel
- Standoff Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # MJAX106-M09-F09-M3
- Zoro # G8025867
- Country of Origin United States
- Category Jack Screw Standoffs
Dimensions
Thread Size | M3 |
Overall Length | 12.5 mm |
Hex Width | 4.50 mm |
Details
Item | Jack Screw Standoff |
Standoff Material | Stainless Steel |
Standoff Finish | Passivated |
System of Measurement | Metric |
Description
Hex Jackscrew,45MM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.685 in Flange Dia., 0.808 in L, Steel, 20 PK (U69135.037.0312)
- ZORO SELECT Drywall Screw, #6 x 1/2 in, Steel, Flat Head Phillips Drive, 500 PK (U31300.013.0050)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 20 mm Shaft Dia (DSH-20SA)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U51530.037.0162)
- HHIP Jack Screw Standoff, M16 Thrd Sz, Steel (3901-0076)
- FOWLER MaxJack HeavyDuty Screw Jack (521040500)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 5/8 in L, Steel Zinc Plated, 500 PK (101004JM)
- HHIP 2-1/4 To 3-3/8" Little Giant Style Jack Screw Set (3900-0266)
- PALMGREN Adjustable Jack Screw (9638958)
- HHIP 1-1/2 To 2-1/4" Machine Jack Screw Set - 1" Diameter (3900-0260)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 5/16 in L, Steel Zinc Yellow, 2000 PK (100504JMY)
- Unicorp Jack Screw Standoffs