Shop All Jack Screw Standoffs
Unicorp
Jack Screw Standoff, #4-40 Thrd Sz, 0.6875 in L, Steel Zinc Plated
Mfr # JAX109-M12-F21A-440
Zoro # G8023383
product price: $5.59
/ea
Sold in multiples of 10 for $55.90
$55.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4-40
- Overall Length 0.6875 in
- Hex Width 3/16 in
- Standoff Material Steel
- Standoff Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # JAX109-M12-F21A-440
- Zoro # G8023383
- Country of Origin United States
- Category Jack Screw Standoffs
Dimensions
Thread Size | #4-40 |
Overall Length | 0.6875 in |
Hex Width | 3/16 in |
Details
Item | Jack Screw Standoff |
Standoff Material | Steel |
Standoff Finish | Zinc Plated |
System of Measurement | Inch |
Description
Hex Jackscrew,3/16 In.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Clevis Pin 5/16 x 4-1/2 LCS PL (CLP-0312-4500)
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 6 1/2 in, Steel, Black Oxide, 2 PK (40811)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2 in, Painted Steel Hex Head Slotted Drive, 100 PK (53813)
- MIDWEST FASTENER Lock Nut, 3/4"-10, Steel, Grade 8, Yellow Zinc, 10 PK (50369)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 7/16 in L, Stainless Steel Plain, 500 PK (100704JM303)
- FOWLER MaxJack HeavyDuty Screw Jack (521040500)
- HHIP 1-1/2 To 2-1/4" Machine Jack Screw Set - 1" Diameter (3900-0260)
- PALMGREN Adjustable Jack Screw (9638956)
- HHIP Jack Screw Standoff, 3/8"-16 Thrd Sz, Heavy Cast Steel (3900-0070)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 5/16 in L, Steel Zinc Plated, 2000 PK (100504JM)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 5/8 in L, Steel Zinc Plated, 500 PK (101004JM)
- Unicorp Jack Screw Standoffs