Shop All Jack Screw Standoffs
Unicorp
Jack Screw Standoff, #4-40 Thrd Sz, 0.625 in L, Steel Zinc Plated
Mfr # JAX108-M12-F21A-440
Zoro # G8025842
Sold in multiples of 10 for $58.50
$58.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4-40
- Overall Length 0.625 in
- Hex Width 3/16 in
- Standoff Material Steel
- Standoff Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unicorp
- MFR # JAX108-M12-F21A-440
- Zoro # G8025842
- Country of Origin United States
- Category Jack Screw Standoffs
Dimensions
Thread Size | #4-40 |
Overall Length | 0.625 in |
Hex Width | 3/16 in |
Details
Item | Jack Screw Standoff |
Standoff Material | Steel |
Standoff Finish | Zinc Plated |
System of Measurement | Inch |
Description
Hex Jackscrew,3/16 In.,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51050.013.0037)
- PRIME-LINE Short Lag Shield, 3/8" Dia, 1-3/4" L, Alloy Steel Plain, 20 PK (9071456)
- E-Z LOK Knife Thread Insert, 1/4/2020 Int Thrd Sz, Brass (400-4)
- NU-SET Eye Bolt 1 in ID, Steel, Zinc Plated (2892)
- HHIP 2-1/4 To 3-3/8" Little Giant Style Jack Screw Set (3900-0266)
- HHIP 1-1/2 To 2-1/4" Machine Jack Screw Set - 1" Diameter (3900-0260)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 5/16 in L, Steel Zinc Plated, 2000 PK (100504JM)
- HHIP Jack Screw Standoff, 3/8"-16 Thrd Sz, Heavy Cast Steel (3900-0070)
- HHIP Jack Screw Standoff, M16 Thrd Sz, Steel (3901-0077)
- FOWLER MaxJack HeavyDuty Screw Jack (521040500)
- PALMGREN Adjustable Jack Screw (9638956)
- Unicorp Jack Screw Standoffs