Shop All Jack Screw Standoffs
Unicorp
Jack Screw Standoff, #4-40 Thrd Sz, 0.5 in L, Steel Zinc Plated
Mfr # JAX106-M12-F21A-440
Zoro # G8023243
product price: $5.59
/ea
Sold in multiples of 10 for $55.90
$55.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4-40
- Overall Length 0.5 in
- Hex Width 3/16 in
- Standoff Material Steel
- Standoff Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # JAX106-M12-F21A-440
- Zoro # G8023243
- Country of Origin United States
- Category Jack Screw Standoffs
Dimensions
Thread Size | #4-40 |
Overall Length | 0.5 in |
Hex Width | 3/16 in |
Details
Item | Jack Screw Standoff |
Standoff Material | Steel |
Standoff Finish | Zinc Plated |
System of Measurement | Inch |
Description
Hex Jackscrew,3/16 In.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Serrated Lock Nut, #10-32, Steel, Case Hardened, Zinc Plated, 100 PK (692414-PR-100)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M6-1.0 X 16MM Zinc Plated Steel 25PK (9121521)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38210.031.0150)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Black Oxide Finish, 100 PK (U37200.025.0001)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 5/16 in L, Steel Zinc Yellow, 2000 PK (100504JMY)
- PALMGREN Adjustable Jack Screw (9638956)
- HHIP Jack Screw Standoff, 3/8"-16 Thrd Sz, Heavy Cast Steel (3900-0070)
- PALMGREN Adjustable Jack Screw, 1.693 To 2.402" (9638955)
- PALMGREN Adjustable Jack Screw (9638955)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 5/16 in L, Steel Zinc Plated, 2000 PK (100504JM)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 5/8 in L, Steel Zinc Plated, 500 PK (101004JM)
- Unicorp Jack Screw Standoffs