Shop All Jack Screw Standoffs
Unicorp
Jack Screw Standoff, #4-40 Thrd Sz, 0.3125 in L, Steel Zinc Plated
Mfr # JAX103-M12-F21A-440
Zoro # G8025228
product price: $5.55
/ea
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4-40
- Overall Length 0.3125 in
- Hex Width 3/16 in
- Standoff Material Steel
- Standoff Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unicorp
- MFR # JAX103-M12-F21A-440
- Zoro # G8025228
- Country of Origin United States
- Category Jack Screw Standoffs
Dimensions
Thread Size | #4-40 |
Overall Length | 0.3125 in |
Hex Width | 3/16 in |
Details
Item | Jack Screw Standoff |
Standoff Material | Steel |
Standoff Finish | Zinc Plated |
System of Measurement | Inch |
Description
Hex Jackscrew,3/16 In.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Nylon Plain Finish, 10 PK (17W10570)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39797.025.0075)
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Stainless Steel Plain Finish, 25 PK (M55420.120.0001)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 10 PK (N01200.062.0100)
- PALMGREN Adjustable Jack Screw (9638958)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 3/16 in L, Steel Zinc Plated, 2000 PK (100304JM)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 5/16 in L, Steel Zinc Yellow, 2000 PK (100504JMY)
- HHIP Jack Screw Standoff, M16 Thrd Sz, Steel (3901-0077)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 3/16 in L, Stainless Steel Plain, 500 PK (100304JM303)
- FOWLER JACK SCREW UTILITY SET (521040000 BOM)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 7/16 in L, Stainless Steel Plain, 500 PK (100704JM303)
- Unicorp Jack Screw Standoffs